Specifications
Details
- Additional DetailsBattery Not Included
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationObject Counting, Photoelectric Sensors
- Approval Listing RegulationsCE, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- DescriptionWireless Q45 Photoelectric Sensor, Retroreflective 2.4 Ghz 65 Mw, Battery Not Included
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric
- Group & ClassPhotoelectric
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputDiscrete
- Power Supply TypeBattery
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesQ45
- StyleIntegrated Battery
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)