Motion
VS8APFF15Q3
VS8 Series: Fixed Field; Range: 2 mm - 15 mm; Inpu
Mi Item #12043161
MFR #VS8APFF15Q3
Price$367.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS8 Series: Fixed Field; Range: 2 mm - 15 mm; Inpu
Mi Item #12043161
MFR #VS8APFF15Q3

Mfr description
803451 VS8APFF15Q3 VS8 SERIES: FIXED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.64/each

Specifications

Dimensions

  • Cable Length
    7.8700 in, 200 mm
  • Connection Size
    M8
  • Lead Wire Length
    7.8700 in;200 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Visible Red LED Emitter;Background Suppression (Fixed);IP67;NEMA 4X
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Background Suppression, Precise Detection, Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, REACH Compliant, RoHS Compliant, UKCA, UL Listed
  • Connection
    3-pin M8 200 mm Pigtail
  • Connection Type
    Pigtail QD
  • Description
    Vs8 Series: Fixed Field, Range: 2 mm - 15 Mm; Input: 10-30 V Dc, Output: Pnp, 3-Pin M8 200 mm Pigtail
  • Electrical Connection
    3-pin M8 200 mm Pigtail
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Proximity
  • Group & Class
    Photoelectric Sensors
  • Housing Material
    PUR
  • Input Voltage
    10 to 30 V dc
  • Material
    PUR
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.0790 to 0.5910 in;2 to 15 mm
  • Sensor Type
    Photoelectric
  • Series
    VS8
  • Style
    Rectangular
  • Switching Function
    Light Operate
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)