Motion
VS8ANFF30B
VS8 Series: Blue LED Fixed Field; Range: 2 mm to 3
Mi Item #12043189
MFR #VS8ANFF30B
Price$433.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS8 Series: Blue LED Fixed Field; Range: 2 mm to 3
Mi Item #12043189
MFR #VS8ANFF30B

Mfr description
803489 VS8ANFF30B VS8 SERIES: BLUE LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.04/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Blue LED Fixed Field;NEMA 4X;IP67;Visible Blue LED Sensing Beam;Background Suppression (Fixed)
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Precise Detection, Precise Small Object Detection
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, REACH Compliant, RoHS Compliant, UKCA, UL Listed
  • Certification
    CE, REACH, RoHS, UKCA, UL Listed
  • Connection
    4-conductor 2 m Cable
  • Connection Type
    Cable
  • Description
    Vs8 Series: Blue Led Fixed Field, Range: 2 mm To 30 Mm; Input: 10-30 V Dc, Output: Npn, 4-Conductor 2 M Cable
  • Electrical Connection
    4-conductor 2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Background Suppression
  • Group & Class
    Photoelectric Proximity
  • Housing Material
    PUR
  • Input Voltage
    10 to 30 V dc
  • Material
    PUR
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.0790 to 1.1810 in;2 to 30 mm
  • Sensor Type
    Photoelectric
  • Series
    VS8
  • Style
    Rectangular
  • Switching Function
    Light Operate
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)