Motion
DX80N9Q45B2L-NH
Wireless Q45 Sensor; Dual Button & Light 900 MHz;
Mi Item #12043323
MFR #DX80N9Q45B2L-NH
Price$767.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wireless Q45 Sensor; Dual Button & Light 900 MHz;
Mi Item #12043323
MFR #DX80N9Q45B2L-NH

Mfr description
803766 DX80N9Q45B2L-NH WIRELESS Q45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.10/each

Specifications

Details

  • Additional Details
    NEMA 4X;RELEASED;Integrated Battery;Discrete;Two Button;Light;Point-to-Multipoint Topology;Point-to-Point Topology;Star Topology;900 MHz
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Indicator Light
  • Approval Listing Regulations
    IP67, NEMA 4X
  • Certification
    Australia/New Zealand, Canada, Korea, Thailand
  • Connection
    Wireless
  • Connection Type
    Wireless
  • Description
    Wireless Q45 Sensor, Dual Button & Light 900 Mhz, Four Color Led Indicator Light No Hub
  • Electrical Connection
    Wireless
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Wireless Dual Button With Lights Node
  • Group & Class
    Industrial Wireless Operator Push Buttons andSwitches
  • Includes
    2 AA Batteries
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Discrete
  • Power Supply Type
    Battery
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Push Button
  • Sensor Type
    Wireless Q45
  • Series
    Q45
  • Style
    Integrated Battery
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)