Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Depth0.9840 in, 25 mm
- Height0.6300 in, 16 mm
- Length0.9840 in, 25 mm
- Width0.6300 in, 16 mm
Details
- Additional DetailsStainless Steel Monocoil Fiber Sheathing;Free Cut Termination;Small Object Detection Feature
- Ambient Temperature Range70 °C;158 °F
- ApplicationSmall Object Detection
- Connection2 m Coupled Plastic Fiber
- Connection TypeFree Cut
- DescriptionPlastic Fiber Group Array: Opposed Mode, 15 mm Fiber Array 59X 0.25 mm Core, Die Cast Rectangular Housing With Coupled 2 M 1.5 mm Core Diameter Plastic Fiber; Free Cut
- Electrical ConnectionFree Cut
- FunctionOpposed Mode Array Fiber Optic
- Group & ClassAngle Fiber Optics
- Housing MaterialZinc Alloy
- Includes2 Fibers
- Life1000 Cycles
- MaterialZinc Alloy
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature70 °C, 158 °F
- Operating Temperature Range70 °C, 158 °F
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range18.7400 to 145.5100 in;476 to 3696 mm
- Sensor TypePhotoelectric
- SeriesAngle Fiber Optics
- StyleRectangular
- Temperature Range70 °C, 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)