Motion
SLLVR23-1540
EZ-SCREEN LS BASIC, Receiver; Resolution: 23 mm; Range: 8 m (26 ft); Defined Area: 1540 mm (60.6 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware Ordered Separately
Mi Item #12043473
MFR #SLLVR23-1540
Price$2,543.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS BASIC, Receiver; Resolution: 23 mm; Range: 8 m (26 ft); Defined Area: 1540 mm (60.6 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware Ordered Separately
Mi Item #12043473
MFR #SLLVR23-1540

Mfr description
804073 SLLVR23-1540 EZ-SCREEN LS BASIC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,543.73/each

Specifications

Details

  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)