Specifications
Dimensions
- Cable Length5.9000 in, 0.15 m
- Connection SizeM12
- Depth5.9840 in, 152 mm
- Lead Wire Length5.9000 in;150 mm
- Minimum Load Voltage10 V dc
- Width4.7200 in, 120 mm
Details
- Additional DetailsIP67;NEMA 4X;Zinc Die-Cast with Nickel-Plating;Potentiometer Adjustments;Acrylic Lens;Light/Dark Operate;LEDs Indicator
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection150 mm M12 PUR Pigtail QD, 6.0000 in
- Connection TypeQuick Disconnect
- DescriptionSlm Series: Rugged Nickel-Plated Metal Fixed-Distance Slot Sensor, Slot Width: 120 Mm; Input 10-30 V Dc, Output: Npn, 150 mm (6 In) M12 Pur Pigtail Qd
- Electrical Connection150 mm M12 PUR Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Housing MaterialZinc Die-cast with Nickel-Plating
- Input Voltage10 to 30 V dc
- MaterialZinc Die-cast with Nickel-Plating
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability95 s
- Sensing PrinciplePhotoelectric
- Sensing Range4.7200 in;120 mm
- Sensor TypePhotoelectric
- SeriesSLM
- StyleSlot
- Switching FunctionNormally Open (NO)
- Temperature Range-20 to 60 °C, -4 to 140 °F