Motion
S22ALTFRGB7QP
S22 Pro Touch Series: 7-color RGB Touch Sensor-FDA; Voltage: 10-30 V dc; Housing: Copolyester; IP67 IP69K; Input/Output: Bimodal, NO, Latching; Colors: Multicolor; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #12043598
MFR #S22ALTFRGB7QP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S22 Pro Touch Series: 7-color RGB Touch Sensor-FDA; Voltage: 10-30 V dc; Housing: Copolyester; IP67 IP69K; Input/Output: Bimodal, NO, Latching; Colors: Multicolor; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #12043598
MFR #S22ALTFRGB7QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
804255 S22ALTFRGB7QP S22 PRO TOUCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text