Motion
EA5R300PUXMODSRQ

BANNER ENGINEERING CORP
EA5R300PUXMODSRQ

EZ-ARRAY Short Range Low Contrast Receiver: 300 m;
Mi Item #12043613
MFR #EA5R300PUXMODSRQ
Price$1,901.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
EA5R300PUXMODSRQ

EZ-ARRAY Short Range Low Contrast Receiver: 300 m;
Mi Item #12043613
MFR #EA5R300PUXMODSRQ

Mfr description
80427 EA5R300PUXMODSRQ EZ-ARRAY SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,901.83/each

Specifications

Dimensions

  • Connection Size
    M12
  • Length
    11.8110 in, 300 mm

Details

  • Additional Details
    EZ-ARRAY Short Range Low Contrast Receiver;8-pin M12 QD
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    8-pin M12 QD
  • Connection Type
    Quick Disconnect
  • Description
    Ez-Array Short Range Low Contrast Receiver: 300 M, Range: (Matching Emitter Sold Separately) 30-1500 Mm; Input:, Outputs: 2 Solid-State Pnp 2 Analog 0-10 V Eia-485, 8-Pin M12 Qd
  • Electrical Connection
    8-pin M12 QD
  • Function
    Receiver
  • Output
    2 Analog 0 to 10 V | EIA to 485
  • Product Type
    Photoelectric Sensors
  • Sensing Range
    1.1810 to 59.0550 in;30 to 1500 mm
  • Sensor Type
    Measuring Array
  • Series
    EZ-ARRAY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)