Specifications
Dimensions
- Depth1.1810 in, 30 mm
- Height0.9450 in, 24 mm
- Length1.7700 in, 45 mm
- Width1.7700 in, 45 mm
Details
- Additional DetailsUSB & Serial Communications;1D + 2D Codes
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionRS-232, RS-422, USB
- Connection TypeRS-232, RS-422, USB
- DescriptionAbr Series Barcode Reader, Resolution: 752 X 480 Pixels; Lens: 9 Mm; Light: White, Usb & Serial Communications; 1D + 2D Codes
- Electrical ConnectionRS-232, RS-422, USB
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionBarcode Reader
- Group & ClassBarcode andVision
- Housing MaterialAluminum
- MaterialAluminum
- OutputRS-232 | RS-422
- Product TypePhotoelectric Sensors
- Sensing PrincipleImager
- Sensor TypeBarcode Reader
- SeriesABR
- StyleRectangular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)