Specifications
Dimensions
- Depth1.5350 in, 39 mm
- Height0.9450 in, 24 mm
- Length1.5350 in, 39 mm
- Width1.7720 in, 45 mm
Details
- Additional DetailsIP65;Grayscale Imager;1D + 2D Codes;Ethernet & Serial Communications
- Application1D + 2D Codes, Barcode Reading
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- ConnectionEthernet & Serial
- Connection TypeEthernet & Serial
- DescriptionAbr Series Barcode Reader, Resolution: 752 X 480 Pixels; Lens: 9 Mm; Light: White, Ethernet & Serial Communications; 1D + 2D Codes
- Electrical ConnectionEthernet & Serial
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionBarcode Reader
- Group & ClassBarcode Reader
- Housing MaterialAluminum
- MaterialAluminum
- OutputModbus/TCP | PROFINET | RS-232 | RS-422 | FTP
- Product TypePhotoelectric Sensors
- Sensing PrincipleVision (Camera)
- Sensor TypeVision
- SeriesABR
- StyleRectangular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)