Specifications
Dimensions
- Depth3.7400 in, 95 mm
- Height1.6930 in, 43 mm
- Length3.7400 in, 95 mm
- Width2.1300 in, 54 mm
Details
- Additional DetailsIP67;Grayscale Imager;PC Interface;Published EPLAN Status
- Application1D + 2D Codes, Barcode Reading
- Approval Listing RegulationsCE, IP67, UKCA
- CertificationCE, UKCA
- ConnectionEthernet & Serial Communications
- Connection TypeEthernet & Serial
- DescriptionAbr Series Barcode Reader, Resolution: 1280 X 1024 Pixels; Lens: 16 Mm; Light: Red, Ethernet & Serial Communications; 1D + 2D Codes
- Electrical ConnectionEthernet & Serial
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionImager Bcr
- Group & ClassBarcode Reader
- Housing MaterialAluminum
- MaterialAluminum
- OutputModbus/TCP | PROFINET | RS-232 | RS-422 | FTP
- Product TypePhotoelectric Sensors
- Sensing PrincipleGrayscale Imager
- Sensor TypeBarcode Reader
- SeriesABR Barcode
- StyleRectangular