Specifications
Dimensions
- Connection SizeM12
- Length14.9210 in, 379 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsEZ-ARRAY Short Range Receiver;Range: 30-1500 mm;Beam Spacing: 5 mm;Number of Beams: 60;Modbus RTU: Yes;RS-485: Yes
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection8-pin M12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionEz-Array Short Range Receiver: 300 mm (11.8 In), Range: 30-1500 Mm; Outputs: 2 Solid-State Pnp 2 Analog 4-20 Ma Eia-4, 8-Pin M12 Integral Qd
- Electrical Connection8-pin M12 Integral QD
- FunctionReceiver
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputCurrent (4-20 mA)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing Range1.1810 to 59.0550 in;0.03 m to 1.5 m
- Sensor TypeReceiver
- SeriesEZ-Array
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)