Motion
DX80N9Q45RDL-QD
Wireless Q45 Remote Device Node; Two Dry Contact o
Mi Item #12043825
MFR #DX80N9Q45RDL-QD
Price$671.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wireless Q45 Remote Device Node; Two Dry Contact o
Mi Item #12043825
MFR #DX80N9Q45RDL-QD

Mfr description
804541 DX80N9Q45RDL-QD WIRELESS Q45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.65/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    NEMA 4X;IP67;900 MHz;Female M12 Connector
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Indicator Light
  • Approval Listing Regulations
    IP67, NEMA 4X, NOM-MX
  • Certification
    Australia/New Zealand, Canada, Korea, NOM-MX, Thailand
  • Connection
    Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Wireless Q45 Remote Device Node, Two Dry Contact Or One Namur Input 900 Mhz, Female M12 Connector
  • Electrical Connection
    M12
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Wireless Remote Device Node
  • Includes
    2 AA Batteries
  • Input Voltage
    3 V dc
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Discrete
  • Power Supply Type
    Battery
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Wireless
  • Sensor Type
    Wireless Node
  • Series
    Q45
  • Style
    Integrated Battery
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)