Specifications
Dimensions
- Cable Length6.5000 ft, 2 m
- Connection SizeM30
- Diameter30 mm
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsIP67;NEMA 6;Remote Teach;Clear Object Detection
- ApplicationIndustrial Automation, Proximity, Time Of Flight
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionFlying Leads
- Connection TypeCable
- DescriptionT30Ux Series W/ Analog Output, Range: 200 mm - 2 M; Input: 10-30 V Dc, Analog Output: 4-20 Ma, 2 M (6.5 Ft) Cable
- Electrical ConnectionFlying Leads
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialPBT
- Input Voltage10 to 30 V dc
- MaterialPBT
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Output4-20 mA
- Power Supply Typedc
- Sensing PrincipleUltrasonic
- Sensing Range7.8700 to 78.7400 in;200 to 2000 mm
- Sensor TypeUltrasonic
- SeriesT30UX
- StyleBarrel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)