Motion
TL70OQ
TL70 Tower Light; Black Housing: 1-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Input: Bimodal; Colors: Orange; 5-pin M12 Integral QD
Mi Item #12044189
MFR #TL70OQ
Price$282.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL70 Tower Light; Black Housing: 1-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Input: Bimodal; Colors: Orange; 5-pin M12 Integral QD
Mi Item #12044189
MFR #TL70OQ

Mfr description
805022 TL70OQ TL70 TOWER LIGHT; BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.80/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)