Motion
K30APT2FBWF2QP-805065

BANNER ENGINEERING CORP
K30APT2FBWF2QP-805065

K30 Series EZ-LIGHT: 2-Input-Color Touch Sensor Gen 2 FDA; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Colors: Blue - Input 1 White - Input 2; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12044217
MFR #K30APT2FBWF2QP-805065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K30APT2FBWF2QP-805065

K30 Series EZ-LIGHT: 2-Input-Color Touch Sensor Gen 2 FDA; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Colors: Blue - Input 1 White - Input 2; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12044217
MFR #K30APT2FBWF2QP-805065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
805065 K30APT2FBWF2QP-805065 K30 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought