Motion
HLS27DGR1130C
HLS27 Hazardous Location Dual Color Light Strip; Length: 1130 mm; Voltage: 12-30 V dc; Environmental Rating: IP66; IP67; Colors: Green (100%) Red (100%); 2 m (6.5 ft) ITC-ER 3-wire cable
MI ITEM #12044351
MFR #HLS27DGR1130C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLS27 Hazardous Location Dual Color Light Strip; Length: 1130 mm; Voltage: 12-30 V dc; Environmental Rating: IP66; IP67; Colors: Green (100%) Red (100%); 2 m (6.5 ft) ITC-ER 3-wire cable
MI ITEM #12044351
MFR #HLS27DGR1130C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
805248 HLS27DGR1130C HLS27 HAZARDOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought