Motion
SLPVAP14-410
EZ-SCREEN Low Profile BASIC, Pair; Resolution: 14 mm Response (Tr): 13.5 ms; Beams: 41; Range: 0.1-4 m (4 in - 13.1 ft); Height 410 mm (16.1 in); Removable Disconnect (RD) Cordsets & Mounting Hardware Ordered Separately
MI ITEM #12044391
MFR #SLPVAP14-410
List Price$2,847.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Low Profile BASIC, Pair; Resolution: 14 mm Response (Tr): 13.5 ms; Beams: 41; Range: 0.1-4 m (4 in - 13.1 ft); Height 410 mm (16.1 in); Removable Disconnect (RD) Cordsets & Mounting Hardware Ordered Separately
MI ITEM #12044391
MFR #SLPVAP14-410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,847.44/each for your price

Overview

Mfr description
805289 SLPVAP14-410 EZ-SCREEN LOW

Specifications

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought