Motion
SLPVAE14-410
Indicating Light & Alarm - Emitter, Yellow, For Use With EZ-SCREEN LP BASIC Series
Mi Item #12044422
MFR #SLPVAE14-410
Price$1,320.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Emitter, Yellow, For Use With EZ-SCREEN LP BASIC Series
Mi Item #12044422
MFR #SLPVAE14-410

Mfr description
805349 SLPVAE14-410 EZ-SCREEN LOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,320.32/each

Specifications

Dimensions

  • Size
    28 x 26 mm

Details

  • Color
    Yellow
  • Function
    Indicator Light
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    EZ-SCREEN LP BASIC
  • Terminal Type
    Removable Disconnect
  • Type
    Emitter
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)