Motion
SLPVAP25-270
Indicating Light & Alarm - Emitter/Receiver Pair, Yellow, For Use With EZ-SCREEN LP BASIC Series
Mi Item #12044430
MFR #SLPVAP25-270
Price$2,045.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Emitter/Receiver Pair, Yellow, For Use With EZ-SCREEN LP BASIC Series
Mi Item #12044430
MFR #SLPVAP25-270

Mfr description
805357 SLPVAP25-270 EZ-SCREEN LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.00/each

Specifications

Dimensions

  • Size
    28 x 26 mm

Details

  • Color
    Yellow
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    EZ-SCREEN LP BASIC
  • Terminal Type
    Removable Disconnect
  • Type
    Emitter/Receiver Pair
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)