Motion
SLPVAP14-690
EZ-SCREEN Low Profile BASIC, Pair; Resolution: 14 mm Response (Tr): 19.5 ms; Beams: 69; Range: 0.1-4 m (4 in - 13.1 ft); Height 690 mm (27.1 in); Removable Disconnect (RD) Cordsets & Mounting Hardware Ordered Separately
Mi Item #12044440
MFR #SLPVAP14-690
Price$3,403.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN Low Profile BASIC, Pair; Resolution: 14 mm Response (Tr): 19.5 ms; Beams: 69; Range: 0.1-4 m (4 in - 13.1 ft); Height 690 mm (27.1 in); Removable Disconnect (RD) Cordsets & Mounting Hardware Ordered Separately
Mi Item #12044440
MFR #SLPVAP14-690

Mfr description
805366 SLPVAP14-690 EZ-SCREEN LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,403.91/each

Specifications

Details

  • Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)