Motion
TL30BBGYRXNXC1
TL30 Basic Tower Light; Black Housing: 4-Color Ind
Mi Item #12044449
MFR #TL30BBGYRXNXC1
Price$279.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL30 Basic Tower Light; Black Housing: 4-Color Ind
Mi Item #12044449
MFR #TL30BBGYRXNXC1

Mfr description
805377 TL30BBGYRXNXC1 TL30 BASIC TOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.27/each

Specifications

Dimensions

  • Depth
    1.1811 in, 30 mm
  • Height
    6.7598 in, 171.70 mm

Details

  • Approval Listing Regulations
    CE, UKCA, UL Listed
  • Environmental Protection Standard
    IP65
  • Material
    Polycarbonate
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)