Specifications
Dimensions
- Depth1.1811 in, 30 mm
- Height9.0800 in, 230.60 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA, RoHS
- Bulb TypeLED
- Environmental Protection StandardIP65
- Lens ColorBlue, Green, Red, Yellow
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeTower Light
- Module ColorBlue, Green, Yellow, Red
- Module FunctionAudible Indicator
- Mounting StyleBase Mount
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTL30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)