Motion
K50RPFF50GXXD5QPMA-805612

BANNER ENGINEERING CORP
K50RPFF50GXXD5QPMA-805612

K50 D-Series EZ-LIGHT Specialty; 1-Color High Intensity Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 50 mm; Input: Output: PNP (NC); Color: Green; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #12044569
MFR #K50RPFF50GXXD5QPMA-805612
List Price$381.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K50RPFF50GXXD5QPMA-805612

K50 D-Series EZ-LIGHT Specialty; 1-Color High Intensity Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67; Range: 50 mm; Input: Output: PNP (NC); Color: Green; 150 mm (6 in) 5-pin M12 PUR Pigtail QD
MI ITEM #12044569
MFR #K50RPFF50GXXD5QPMA-805612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.78/each for your price

Overview

Mfr description
805612 K50RPFF50GXXD5QPMA-805612 K50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text