Specifications
Details
- Additional DetailsFour Color LED Indicator Light;Battery Not Included
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationIndicator Light, Tank Level Monitoring, Tank Level, Ultrasonic
- CertificationBanner Cloud ID
- DescriptionWireless Q45 With Type-A Ultrasonic Sensor Built-In
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputSerial
- Power Supply TypeBattery
- Product TypePhotoelectric Sensors
- Sensing PrincipleUltrasonic
- Sensing Range3.9400 to 3.2800 ft;100 to 1 m
- Sensor TypeUltrasonic
- SeriesQ45
- StyleIntegrated Battery
- Temperature Range-40 to 70 °C, -40 to 158 °F