Motion
SI-RFST-UP8
SI-RF Safety Switch; Coding: Unique; Diagnostics:
Mi Item #12045022
MFR #SI-RFST-UP8
Price$318.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI-RF Safety Switch; Coding: Unique; Diagnostics:
Mi Item #12045022
MFR #SI-RFST-UP8

Mfr description
806390 SI-RFST-UP8 SI-RF SAFETY SWITCH;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.15/each

Specifications

Dimensions

  • Cable Length
    9.8400 in, 250 mm
  • Connection Size
    M12
  • Depth
    0.5910 in, 15 mm
  • Height
    1.4200 in, 36 mm
  • Input Current
    50 mA
  • Lead Wire Length
    9.8400 in;250 mm
  • Length
    1.4200 in, 36 mm
  • Width
    1.0200 in, 26 mm

Details

  • Additional Details
    Coding: Unique;Diagnostics: Series PNP;Reset: Automatic;Used With: SI-RF-A;Feature: Cascade;Sn Typical: 13 mm;Sao Minimum: 10 mm;Sar Maximum: 25 mm;H Typical: 2 mm;Trip Latch Output: Trip;Auxilliary Output: Yes
  • Ambient Temperature Range
    -25 to 70 °C;-13 to 158 °F
  • Application
    Machine Safety, Safety Switching
  • Approval Listing Regulations
    CE, Cat 4, PL e, SIL CL 3, UKCA
  • Certification
    CE, UKCA
  • Connection
    250 mm 8-pin M12 Pigtail QD
  • Connection Type
    M12 Pigtail QD
  • Description
    Si-Rf Safety Switch, Coding: Unique; Diagnostics: Series Pnp, Reset: Automatic; Connector: 250 mm 8-Pin M12 Pigtail Qd, Used With: Si-Rf-A
  • Electrical Connection
    250 mm 8-pin M12 Pigtail QD
  • Enclosure Rating
    IP69
  • Environment Ip Rating
    IP69
  • Function
    Rfid Safety Switching
  • Group & Class
    Rfid Safety Switch
  • Housing Material
    Thermoplastic
  • Input Voltage
    24 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Output
    OSSD
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Rfid
  • Sensing Range
    0.5100 in;13 mm
  • Sensor Type
    RFID Safety Switch
  • Series
    SI-RF
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -25 to 70 °C, -13 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)