Specifications
Dimensions
- Cable Length7.8700 in, 200 mm
- Connection SizeM8
- Lead Wire Length7.8700 in;200 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP67;NEMA 4X;Background Suppression (Fixed);Small Visible Spot LED;Sensing Beam Wavelength 450 nm;Delay at Power-up 300 ms;Lens Material PMMA;EPLAN Published
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationBackground Suppression (Fixed), Proximity
- Approval Listing RegulationsCE, IP67, NEMA 4X, UKCA
- CertificationCE, UKCA
- Connection3-pin M8 200 mm Pigtail
- Connection TypePigtail QD
- DescriptionVs8 Series: Blue Led Fixed Field, Range: 2 mm To 50 Mm; Input: 10-30 V Dc, Output: Pnp, 3-Pin M8 200 mm Pigtail
- Electrical Connection3-pin M8 200 mm Pigtail
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionBackground Suppression
- Group & ClassPhotoelectric Proximity
- Housing MaterialPUR
- Input Voltage10 to 30 V dc
- MaterialPUR
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range0.0790 to 1.9700 in;2 to 50 mm
- Sensor TypePhotoelectric
- SeriesVS8
- StyleRectangular
- Switching FunctionLight Operate
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)