Motion
Q12AN6R-806525
WORLD-BEAM Q12 Series: Receiver; Range: 1 m; Input
Mi Item #12045099
MFR #Q12AN6R-806525
Price$178.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM Q12 Series: Receiver; Range: 1 m; Input
Mi Item #12045099
MFR #Q12AN6R-806525

Mfr description
806525 Q12AN6R-806525 WORLD-BEAM Q12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.52/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Visible Red LED Emitter;USE EMITTER 806526
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Approval Listing Regulations
    CE Certified, IP67, UKCA
  • Certification
    CE, NKCR2 NKCR8 Vol4 Sec22, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    World-Beam Q12 Series: Receiver, Range: 1 M; Input: 10-30 V Dc, Output: Lo; 1 Npn, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    175 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    39.3700 in;1000 mm
  • Sensor Type
    Photoelectric
  • Series
    WORLD-BEAM
  • Style
    Rectangular
  • Switching Function
    Light ON
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)