Motion
QCM50-K5D40-Q8-8

BANNER ENGINEERING CORP
QCM50-K5D40-Q8-8

QCM50 Series: Color Sensor; Range: 18-60 mm; Input
Mi Item #12045141
MFR #QCM50-K5D40-Q8-8
Price$2,644.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
QCM50-K5D40-Q8-8

QCM50 Series: Color Sensor; Range: 18-60 mm; Input
Mi Item #12045141
MFR #QCM50-K5D40-Q8-8

Mfr description
806616 QCM50-K5D40-Q8-8 QCM50 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,644.18/each

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    IP67;IP69K Washdown Rated;IO-Link Communication;Small Spot Size;LCD Display;Teach Button Adjustments
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Color Sensing, Color
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M12 8-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    Qcm50 Series Color Sensor, Range: 18-60 Mm, Input: 10-30 Vdc, Outputs: 5 Discrete Pnp/Npn, Io-Link, 8-Pin M12 Integral Qd, Small Spot
  • Electrical Connection
    8-pin M12 Integral QD
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Color Sensing
  • Group & Class
    Registration Mark, Color andLuminescence Sensors
  • Housing Material
    Matte Chrome Plating, Zinc Die-cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Matte Chrome Plating, Zinc Die-cast
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    IO-Link
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    180 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7090 to 2.3620 in;18 to 60 mm
  • Sensor Type
    Color
  • Series
    QCM50
  • Style
    Block
  • Switching Function
    NO
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)