Motion
T30UXIA-806633
T30UX Series w/ Analog Output; Master Unit; Range:
Mi Item #12045152
MFR #T30UXIA-806633
Price$1,355.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T30UX Series w/ Analog Output; Master Unit; Range:
Mi Item #12045152
MFR #T30UXIA-806633

Mfr description
806633 T30UXIA-806633 T30UX SERIES W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.67/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M30
  • Diameter
    30 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    1.1800 in, 30 mm

Details

  • Additional Details
    IP67;NEMA 4X;Master Unit;Remote Teach;Clear Object Detection
  • Application
    Proximity, Time Of Flight
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    Flying Leads
  • Connection Type
    Flying Leads
  • Description
    T30Ux Series W/ Analog Output, Master Unit, Range: 100 mm - 1 M; Input: 10-30 V Dc, Analog Output: 4-20 Ma, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable, Flying Leads
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    PBT
  • Input Voltage
    10 to 30 V dc
  • Material
    PBT
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    4-20 mA
  • Power Supply Type
    dc
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    3.9400 to 39.3700 in;100 to 1000 mm
  • Sensor Type
    Ultrasonic
  • Series
    T30UX
  • Style
    Barrel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)