Specifications
Details
- Bulb TypeLED
- Lens ColorRed, Yellow, Green
- Module Function3 Segment
- Operating Voltage Range10-30 V dc
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)