Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height5.9720 in, 151.70 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Environmental Protection StandardIP50
- Lens ColorGreen, Red
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-4 °F, -20 °C
- Model TypePreassembled
- Module ColorGreen, Red
- Module FunctionAudible Module
- Mounting StyleBase Mount
- Operating Voltage Range10-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)