Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Connection SizeM8
- Diameter0.1570 in
- Lead Wire Length5.9060 in;0.14 m
Details
- Additional Details3-pin M8 Pigtail;Visible Red LED Sensing Beam;Released Item Status;PMMA Lens Material;Chemical Resistant
- Ambient Temperature Range-25 to 65 °C;-13 to 149 °F
- ApplicationIndustrial Automation, Opposed Sensing Mode
- Approval Listing RegulationsCE, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection3-pin M8 Pigtail
- Connection TypePigtail QD
- DescriptionVsm-2 Series: 4 mm Smooth Barrel Emitter, Range: 500 Mm; Input 10-30 V Dc, Output: No Output, 3-Pin M8 Pigtail
- Electrical Connection3-pin M8 Pigtail QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionOpposed Mode Emitter
- Group & ClassPhotoelectric Opposed
- Housing MaterialStainless Steel
- Input Voltage10 to 30 V dc
- MaterialStainless Steel
- Max Operating Temperature65 °C, 149 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 65 °C, -13 to 149 °F
- OutputNo Output
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability1000 s
- Sensing PrinciplePhotoelectric
- Sensing Range19.6850 in;500 mm
- Sensor TypePhotoelectric
- SeriesVSM-2
- StyleSmooth Barrel
- Temperature Range-25 to 65 °C, -13 to 149 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)