Motion
VSM-2S4AND10-Q3
VSM-2 Series: 4 mm Smooth Barrel Diffuse; Range: 1
Mi Item #12045280
MFR #VSM-2S4AND10-Q3
Price$482.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VSM-2 Series: 4 mm Smooth Barrel Diffuse; Range: 1
Mi Item #12045280
MFR #VSM-2S4AND10-Q3

Mfr description
806793 VSM-2S4AND10-Q3 VSM-2 SERIES: 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.53/each

Specifications

Dimensions

  • Cable Length
    0.4920 ft, 0.15 m
  • Connection Size
    M8
  • Diameter
    0.1570 in
  • Lead Wire Length
    0.4920 in;0.14 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.1570 in, 4 mm

Details

  • Additional Details
    IP67;Visible Red LED Sensing Beam;3-pin M8 Pigtail;Smooth Barrel Housing;Chemical Resistant
  • Ambient Temperature Range
    -25 to 65 °C;-13 to 149 °F
  • Application
    Diffuse, Proximity
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL
  • Connection
    3-pin M8 Pigtail
  • Connection Type
    Pigtail QD
  • Description
    Vsm-2 Series: 4 mm Smooth Barrel Diffuse, Range: 10 Mm; Input 10-30 V Dc, Output: 1 Npn; Lo (Light Operate), 3-Pin M8 Pigtail
  • Electrical Connection
    3-pin M8 Pigtail
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Diffuse Photoelectric
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Stainless Steel
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 65 °C, -13 to 149 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    1000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.3940 in;10 mm
  • Sensor Type
    Photoelectric
  • Series
    VSM-2
  • Style
    Smooth Barrel
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 65 °C, -13 to 149 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)