Motion
VSM-2M5AND50-2M
VSM-2 Series: 5 mm Barrel Diffuse; Range: 50 mm; I
Mi Item #12045300
MFR #VSM-2M5AND50-2M
Price$376.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VSM-2 Series: 5 mm Barrel Diffuse; Range: 50 mm; I
Mi Item #12045300
MFR #VSM-2M5AND50-2M

Mfr description
806817 VSM-2M5AND50-2M VSM-2 SERIES: 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.48/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M5
  • Diameter
    5 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.2000 in, 5 mm

Details

  • Additional Details
    IP67;Comes with (2) M5 nuts and (2) lock washers;Chemical Resistant;Small Visible Spot LED
  • Ambient Temperature Range
    -25 to 65 °C;-13 to 149 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, IP67, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Vsm-2 Series: 5 mm Barrel Diffuse, Range: 50 Mm; Input 10-30 V Dc, Output: 1 Npn; Lo (Light Operate), 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Stainless Steel
  • Includes
    (2) M5 nuts, (2) lock washers
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -25 to 65 °C, -13 to 149 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    1000 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.9700 in;50 mm
  • Sensor Type
    Photoelectric
  • Series
    VSM-2
  • Style
    Threaded Barrel
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 65 °C, -13 to 149 °F
  • Wetted Materials
    PMMA, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)