Specifications
Dimensions
- Connection SizeM12
- Length32.5980 in, 828 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsShort Range;Low Contrast;Modbus RTU;RS-485;EPLAN Published
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE, REACH, RoHS, UKCA
- CertificationCE, UKCA
- ConnectionM12 8-pin Integral QD
- Connection TypeQuick Disconnect
- DescriptionEz-Array Short Range Low Contrast Receiver: 750 Mm, Range: 30-1500 Mm; Outputs: 2 Solid-State Pnp 2 Analog 4-20 Ma Eia-4, 8-Pin M12 Integral Qd
- Electrical Connection8-pin M12 Integral QD
- FunctionReceiver
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output4-20 mA | Modbus RTU | RS-485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range0.0980 to 4.9210 ft;0.03 m to 1.5 m
- Sensor TypeMeasuring Light Curtain
- SeriesEZ-Array
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F