Motion
TL70BRGQP
TL70 Tower Light; Black Housing: 3-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Input: Bimodal; Colors: Blue Red Green; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12045429
MFR #TL70BRGQP
Price$615.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL70 Tower Light; Black Housing: 3-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Input: Bimodal; Colors: Blue Red Green; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12045429
MFR #TL70BRGQP

Mfr description
806981 TL70BRGQP TL70 TOWER LIGHT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.09/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)