Specifications
Dimensions
- Connection SizeM12
- Diameter30 mm
Details
- Additional DetailsUsed With Model: SI-MAGB3MM
- ApplicationMachine Guarding, Machine Safety
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL
- Connection4-pin M12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionMagnetic Switch: 30 mm Barrel Sensor
- Electrical Connection4-pin M12 Integral QD
- FunctionMagnetic Safety Interlock
- Group & ClassMagnetic - Sensor
- Housing MaterialThermoplastic
- MaterialThermoplastic
- Product TypePhotoelectric Sensors
- Repeatability+/- 0.1 mm
- Sensing PrincipleMagnetic
- Sensor TypeMagnetic
- SeriesSI-MAG
- StyleBarrel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)