Motion
WLS27PXRGBW570DSQ

BANNER ENGINEERING CORP
WLS27PXRGBW570DSQ

WLS27 Pro Light Strip; Diffuse Window; Length: 570 mm; Voltage: 18-30 V dc; Environmental Rating: IP66; IP67; IP69K; Color: RGBW; Non-Cascadable; 4-pin M12 Integral QD
MI ITEM #12045675
MFR #WLS27PXRGBW570DSQ
Your Price$839.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
WLS27PXRGBW570DSQ

WLS27 Pro Light Strip; Diffuse Window; Length: 570 mm; Voltage: 18-30 V dc; Environmental Rating: IP66; IP67; IP69K; Color: RGBW; Non-Cascadable; 4-pin M12 Integral QD
MI ITEM #12045675
MFR #WLS27PXRGBW570DSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$839.56/each(List $1,007.48)

Overview

Mfr description
807466 WLS27PXRGBW570DSQ WLS27 PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought