Specifications
Dimensions
- Size110 mm
Details
- ColorRGB
- FunctionProgrammable
- MaterialABS, Polycarbonate Diffused
- SeriesPTL110
- Terminal TypeM12 Pigtail QD
- TypePick-to-Light Displays
- Voltage10-30 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)