Motion
TL50YAOSIOT
Tower Light: 1-Color Sealed; Omnidirectional Continuous Audible Indicator w/ Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow; 1 Male; 2 Female 150 mm (6 in) 5-pin M12 PVC Pigtail QDs
MI ITEM #12045731
MFR #TL50YAOSIOT
List Price$473.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 1-Color Sealed; Omnidirectional Continuous Audible Indicator w/ Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow; 1 Male; 2 Female 150 mm (6 in) 5-pin M12 PVC Pigtail QDs
MI ITEM #12045731
MFR #TL50YAOSIOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.69/each for your price

Overview

Mfr description
807588 TL50YAOSIOT TOWER LIGHT: 1-COLOR

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought