Specifications
Dimensions
- Depth6.0000 in, 152.40 mm
- Height14.0000 in, 355.60 mm
- Length35.56 cm, 14.0000 in
- Width12.0000 in, 304.80 mm
Details
- Additional DetailsDXM700 (Pre-programmed for Temperature and humidity Monitoring);10 in Pre-programmed Color Touchscreen HMI;RELEASED
- Ambient Temperature Range50 °C;122 °F
- ApplicationRelative Humidity Input, Temperature And Humidity Monitoring, Temperature Input
- DescriptionWireless Temperature And Humidity Solutions Kit 900 Mhz, 14 In X 12 In Polycarbonate Enclosure, Dxm700 (Pre-Programmed For Temperature And Humidity Monitoring), 10 In Pre-Programmed Color Touchscreen Hmi, 24 V Dc
- FunctionTemperature andHumidity Monitoring
- Housing MaterialPolycarbonate
- Includes10 in Color Touchscreen HMI, Battery, DXM700
- Input Voltage24 V dc
- MaterialPolycarbonate
- Max Operating Temperature50 °C, 122 °F
- MediumAir
- Min Operating Temperature50 °C, 122 °F
- Operating Temperature Range50 °C, 122 °F
- OutputModbus RTU | Modbus/TCP | RS-485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleWireless
- Sensor TypeHumidity, Temperature
- SeriesWireless Solution Kit
- StyleEnclosure
- Temperature Range50 °C, 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)