Motion
TL50YYBQP
Tower Light: 3-Color Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow Yellow Blue; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12045837
MFR #TL50YYBQP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 3-Color Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Yellow Yellow Blue; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12045837
MFR #TL50YYBQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
807829 TL50YYBQP TOWER LIGHT: 3-COLOR

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought