Overview
Mfr description
807837 TL50GYR-300A-RA45 TL50 TOWER
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red, Yellow
- Module Function3-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data