Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM12
- Height63.1100 in, 1603 mm
- Lead Wire Length6.0000 in;150 mm
- Length63.1100 in, 1603 mm
- Minimum Load Voltage16 V dc
Details
- Additional DetailsContinuously Streaming at 56.7 kbaud
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionM12 8-pin Pigtail QD
- Connection TypeQuick Disconnect
- DescriptionMini-Array Two-Piece Measuring Light Curtain, Receiver, 60 In Sensing Length, 3/4 In Optical Spacing, 45 Ft Range, 16-30 V Dc, Npn Output, M12 Pigtail Qd
- Electrical Connection150 mm 8-pin M12 PVC Pigtail QD, 6.0000 in
- FunctionMeasuring Array
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage16 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Seal MaterialPVC
- Sensing PrinciplePhotoelectric
- Sensing Range2.9500 to 44.2900 ft;0.9 m to 13.5 m
- Sensor TypePhotoelectric
- SeriesMINI-ARRAY
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)