1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BANNER ENGINEERING CORP
TL50BLR2B2Y2G2Q
TL50BL Tower Light: 4-Color Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Red flash Blue flash Yellow flash Green flash; 5-pin M12 Integral QD
MI ITEM #
12045855
MFR #
TL50BLR2B2Y2G2Q
List Price
$653.97
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Audible and Visual Signals
Signal Towers and Stacklights
BANNER ENGINEERING CORP TL50BLR2B2Y2G2Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANNER ENGINEERING CORP
TL50BLR2B2Y2G2Q
TL50BL Tower Light: 4-Color Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Red flash Blue flash Yellow flash Green flash; 5-pin M12 Integral QD
MI ITEM #
12045855
MFR #
TL50BLR2B2Y2G2Q
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$653.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
807858 TL50BLR2B2Y2G2Q TL50BL TOWER
Specifications
Product Type
Signal Towers & Stacklights
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data