Motion
TL50WGBYRQ-80832

BANNER ENGINEERING CORP
TL50WGBYRQ-80832

Signal Tower & Stacklight - 18-30 V dc;24 V ac, White, Green, Blue, Yellow, Red Module, Module Function 5-Color Indicator, White, Green, Blue, Yellow, Red Lens, LED Bulb
Mi Item #12046097
MFR #TL50WGBYRQ-80832
Price$535.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TL50WGBYRQ-80832

Signal Tower & Stacklight - 18-30 V dc;24 V ac, White, Green, Blue, Yellow, Red Module, Module Function 5-Color Indicator, White, Green, Blue, Yellow, Red Lens, LED Bulb
Mi Item #12046097
MFR #TL50WGBYRQ-80832

Mfr description
80832 TL50WGBYRQ-80832 TOWER LIGHT:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.55/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    9.8940 in, 251.30 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP67
  • Lens Color
    Blue, Green, Red, White, Yellow
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Tower Light
  • Module Color
    White, Green, Blue, Yellow, Red
  • Module Function
    5-Color Indicator
  • Mounting Style
    Base Mount - Tower
  • Operating Voltage Range
    18-30 V dc;24 V ac
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)