Specifications
Dimensions
- Depth1.9685 in, 50 mm
- Height5.9450 in, 151 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeLED
- Environmental Protection StandardIP67
- Lens ColorGreen, Yellow
- MaterialABS
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeTower Light
- Module ColorGreen, Yellow
- Module Function4-Color Indicator
- Mounting StyleBase Mount
- Operating Voltage Range12-30 V dc; 24 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)