Specifications
Details
- Additional DetailsLCD Display 0-999;Multicolor Capacitive Touch;Multicolor indicator;numerical LCD;Point-to-Multipoint Topology;Point-to-Point Topology;Star Topology
- Ambient Temperature Range-25 to 70 °C;-13 to 158 °F
- ApplicationIndicator Light, Pick-To-Light
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- ConnectionWireless
- Connection TypeWireless
- DescriptionWireless Operator Interface Node, 2.4 Ghz 65 Mw, Lcd Display 0-999, Multicolor Capacitive Touch
- Electrical ConnectionWireless
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionWireless Operator Interface Node
- IncludesC Cell Lithium Battery
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 70 °C, -13 to 158 °F
- OutputDiscrete
- Power Supply TypeBattery
- Product TypePhotoelectric Sensors
- Sensing PrincipleCapacitive Touch
- Sensor TypeWireless Operator Interface Node
- SeriesDirect Select
- StyleIntegrated Battery
- Temperature Range-25 to 70 °C, -13 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)